5/8"-11 18-8 Stainless Steel Plain Finish Self-Locking Acorn Nut

VALUE BRAND| Zoro #: G1317364| Mfr #: CPB038

$6.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 18-8
Fastener Thread Depth: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1317364 Mfr #: CPB038
Fastener Thread Type: UNC (Coarse)Material Grade: 18-8
Fastener Thread Depth: 5/8"Dia./Thread Size: 5/8"-11
Width Across Flats: 15/16"Nut Style: Self-Locking Cap Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 1"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Self Locking, 18-8 Stainless Steel, Plain Finish, Thread Size 5/8-11, Thread Type UNC, Right Hand Thread Direction, Thread Depth 5/8 In, Width 15/16 In, Height 1 In, Rockwell Hardness B83/95

Reviews