KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 18-8 Stainless Steel Plain Finish Low Crown Acorn Nuts, 2 pk.

VALUE BRAND| Zoro #: G0415457| Mfr #: CPB252

$17.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 18-8
Fastener Thread Depth: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415457 Mfr #: CPB252
Fastener Thread Type: UNC (Coarse)Material Grade: 18-8
Fastener Thread Depth: 5/8"Dia./Thread Size: 5/8"-11
Width Across Flats: 15/16"Nut Style: Low Crown Cap Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 1"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, 303 Stainless Steel, Finish Plain, Thread Size 5/8-11, Thread Type UNC, Thread Direction Right Hand, Thread Depth 5/8 In., Width 15/16 In., Height 1 In., Color Gray, Rockwell Hardness B83/95, Meets/Exceeds 303, Package Quantity 2

Reviews