Cap Nut, 5/8-11, Gr 2, Low Steel, Chrome, PK5

VALUE BRAND| Zoro #: G1280273| Mfr #: MPB665

$32.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Low Carbon Steel
Fastener Thread Direction: Right Hand
Dia./Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1280273 Mfr #: MPB665
Basic Material: Low Carbon SteelFastener Thread Direction: Right Hand
Dia./Thread Size: 5/8"-11Fastener Finish: Chrome Plated
Material Grade: Grade 2Nut Style: Cap Nut
System of Measurement: InchFastener Thread Depth: 13/16"
Item: Cap NutWidth Across Flats: 15/16"
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Low Carbon Steel, Finish Chrome Plated, Grade 2, Thread Size 5/8-11, Thread Type UNC, Thread Direction Right Hand, Thread Depth 13/16 In, Width 15/16 In, Height 1.315 In, Color Chrome, Refills G0983315, Package Quantity 5

Product Reviews