Zoro Select
Low Crown Cap Nut, 5/8"-11, Steel, Zinc Plated, 1 in H, 5 PK
Mfr # CPB096
Zoro # G2124071
$12.13
26% off
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Low Crown
- Material Steel
- Material Grade/Class Not Graded
- Finish Zinc Plated
- Overall Height 1 in
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 5/8 in H, 10 PK CPB271
- ZORO SELECT Low Crown Cap Nut, #12-24, Steel, Zinc Plated, 13/32 in H, 25 PK CPB281
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, Brass, Plain, 5/8 in H, 10 PK CPB214
- ZORO SELECT Standard Crown Cap Nut, #10-24, 18-8 Stainless Steel, Plain, 13/32 in H, 25 PK CPB019
- ZORO SELECT High Crown Cap Nut, M16-2.00, Steel, Zinc Plated, 28 mm H, 25 PK M16510.160.0001
- ZORO SELECT Standard Crown Cap Nut, M8-1.25, Nylon, Plain, 15 mm H, 10 PK 05M080125CN
- ZORO SELECT Low Crown Cap Nut, 5/16"-24, Brass, Plain, 17/32 in H, 10 PK CPB212
- ZORO SELECT Low Crown Cap Nut, 1/4"-28, Steel, Nickel Plated, 0.338 in H, 2000 PK 15NC
- ZORO SELECT High Crown Flattened Head Cap Nut, 1/2"-13, Aluminum, Plain, 1-7/16 in H Z0339-ALU
- ZORO SELECT High Crown Cap Nut, 1/4"-28, Steel, Zinc Plated, 19/32 in H, 10 PK CPB133
- MIDWEST FASTENER Acorn Nut, 7/16"-14, 18-8 Stainless Steel, 4 PK 79032
- Zoro Select Cap Nuts & Acorn Nuts