5/8"-11 316 Stainless Steel Plain Finish Acorn Nut

VALUE BRAND| Zoro #: G2062663| Mfr #: CPB014

$9.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Cap Nut
Nut Height: 1"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2062663 Mfr #: CPB014
Item: Cap NutFastener Thread Direction: Right Hand
System of Measurement: InchFastener Finish: Plain
Basic Material: Stainless SteelWidth Across Flats: 15/16"
Material Grade: 316Dia./Thread Size: 5/8"-11
Fastener Thread Depth: 5/8"Nut Style: Cap Nut
Country of Origin (subject to change): United States

Product Description

Acorn Nut, 316 Stainless Steel, Plain Finish, Thread Size 5/8-11, Thread Type UNC, Right Hand Thread Direction, Thread Depth 5/8 In, Width 15/16 In, Height 1 In, Rockwell Hardness B80/90

Product Reviews