KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 Nylon Plain Finish Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G1571315| Mfr #: 0562511CN

$3.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 1/2"
Dia./Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571315 Mfr #: 0562511CN
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 1/2"
Dia./Thread Size: 5/8"-11Width Across Flats: 31/32"
Nut Style: Cap NutBasic Material: Nylon
Fastener Finish: PlainNut Height: 31/32"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Nylon, Finish Natural, Grade Not Rated, Thread Size 5/8-11, Thread Type UNC, Thread Direction Right Hand, Thread Depth 1/2 In, Width 31/32 In, Height 31/32 In, Color Off-White, For Fixturing Components, Meets/Exceeds IFI, Package Quantity 5

Reviews