5/8"-11 Steel Nickel Plated Finish Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1239271| Mfr #: 1XA18

$10.13 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 15/32"
Dia./Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239271 Mfr #: 1XA18
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 15/32"
Dia./Thread Size: 5/8"-11Width Across Flats: 15/16"
Nut Style: Cap NutBasic Material: Steel
Fastener Finish: Nickel PlatedNut Height: 1"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): China

Description

Acorn Nut, Steel, Nickel Finish, Thread Size 5/8-11, Thread Type UNC, Right Hand Thread Direction, Thread Depth 15/32 In, Width 15/16 In, Height 1 In, Package 10

Reviews