5/8"-18 Brass Plain Finish Extra Low Crown Acorn Nuts, 2 pk.

VALUE BRAND| Zoro #: G1680271| Mfr #: CPB234

$2.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1680271 Mfr #: CPB234
Item: Cap NutFastener Thread Direction: Right Hand
Nut Standards: ASTM B16Fastener Finish: Plain
Basic Material: BrassNut Style: Extra Low Crown Cap Nut
System of Measurement: InchFastener Thread Depth: 7/16"
Fastener Thread Type: UNFWidth Across Flats: 15/16"
Dia./Thread Size: 5/8"-18Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Brass, Finish Plain, Thread Size 5/8-18, Thread Type UNF, Thread Direction Right Hand, Thread Depth 7/16 In., Width 15/16 In., Height 3/4 In., Color Brass, Rockwell Hardness B78, Meets/Exceeds ASTM-B16, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.