Zoro Select
High Crown Cap Nut, 5/8"-18, Steel, Plain, 1-9/32 in H, 2 PK
Mfr # CPB119
Zoro # G0484172
$6.00
12% off
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile High Crown
- Material Steel
- Material Grade/Class Not Graded
- Finish Plain
- Overall Height 1-9/32 in
Explore More Products
- ZORO SELECT High Crown Cap Nut, 5/8"-11, Steel, Plain, 1-9/32 in H, 2 PK CPB118
- ZORO SELECT High Crown Cap Nut, 3/4"-16, Steel, Plain, 1-29/64 in H CPB121
- ZORO SELECT High Crown Cap Nut, 9/16"-18, Steel, Plain, 1-3/16 in H, 2 PK CPB117
- ZORO SELECT Standard Crown Cap Nut, M3-0.50, Steel, Zinc Plated, 6-1/2 mm H, 100 PK M16510.030.0001
- ZORO SELECT High Crown Cap Nut, M20-2.50, Steel, Zinc Plated, 34 mm H, 10 PK M16510.200.0001
- ZORO SELECT High Crown Cap Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12 mm H, 100 PK M51400.060.0001
- ZORO SELECT Extra Low Crown Cap Nut, #8-32, Brass, Nickel Plated, 9/32 in H, 50 PK CPB059
- ZORO SELECT High Crown Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 25/32 in H Z0326-316
- ZORO SELECT Low Crown Cap Nut, 5/8"-11, Steel, Nickel Plated, 0.807 in H, 200 PK 62NC
- MIDWEST FASTENER Acorn Nut, #10-24, 18-8 Stainless Steel, 10 PK 79023
- MIDWEST FASTENER Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 5 PK 79026
- Zoro Select Cap Nuts & Acorn Nuts