5/8"-18 12L14 Steel Zinc Plated Finish High Crown Acorn Nuts, 2 pk.

VALUE BRAND| Zoro #: G2418534| Mfr #: CPB145

$8.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2418534 Mfr #: CPB145
Material Grade: 12L14System of Measurement: Inch
Basic Material: SteelNut Style: High Crown Cap Nut
Item: Cap NutFastener Thread Direction: Right Hand
Fastener Finish: Zinc PlatedDia./Thread Size: 5/8"-18
Fastener Thread Depth: 25/32"Fastener Thread Type: UNF
Width Across Flats: 15/16"Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 5/8-18, Thread Type UNF, Thread Direction Right Hand, Thread Depth 25/32 In., Width 15/16 In., Height 1-9/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.