5/8"-18 Grade 2 Low Carbon Steel Chrome Plated Finish Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G2116161| Mfr #: MPB660

$43.42 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Fastener Thread Depth: 13/16"
Dia./Thread Size: 5/8"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2116161 Mfr #: MPB660
Fastener Thread Type: UNF (Fine)Fastener Thread Depth: 13/16"
Dia./Thread Size: 5/8"-18Width Across Flats: 15/16"
Nut Style: Cap NutBasic Material: Low Carbon Steel
Fastener Finish: Chrome PlatedMaterial Grade: Grade 2
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Low Carbon Steel, Finish Chrome Plated, Grade 2, Thread Size 5/8-18, Thread Type UNC, Thread Direction Right Hand, Thread Depth 13/16 In, Width 15/16 In, Height 1.315 In, Color Chrome, Refills G0983315, Package Quantity 5

Reviews