5/8"-18 Grade 2 Steel Chrome Plated Finish Flat Top Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G1641586| Mfr #: MPB1476

$31.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Chrome Plated
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641586 Mfr #: MPB1476
Basic Material: SteelFastener Finish: Chrome Plated
Fastener Thread Direction: Right HandNut Style: Flat Top Cap Nut
Item: Cap NutNut Height: 1"
Dia./Thread Size: 5/8"-18Material Grade: Grade 2
Fastener Thread Depth: 5/8"System of Measurement: Inch
Width Across Flats: 15/16"Country of Origin (subject to change): United States

Description

Acorn Nut, Flat Top, Steel, Finish Chrome Plated, Grade 2, Thread Size 5/8-18, Thread Type UNF, Thread Direction Right Hand, Thread Depth 5/8 In, Width 15/16 In, Height 1.000 In, Color Chrome, Package Quantity 5

Reviews