5/8"-18 Grade 2 Steel Zinc Plated Finish Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G1373741| Mfr #: CPB097

$13.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1373741 Mfr #: CPB097
Basic Material: SteelFastener Finish: Zinc Plated
System of Measurement: InchMaterial Grade: Grade 2
Nut Style: Cap NutFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 5/8"
Fastener Thread Type: UNFWidth Across Flats: 15/16"
Dia./Thread Size: 5/8"-18Country of Origin (subject to change): United States

Product Description

Acorn Nut, Steel, Zinc Finish, Grade 2, Thread Size 5/8-18, Thread Type UNC, Right Hand Thread Direction, Thread Depth 5/8 In, Width 15/16 In, Height 1 In, Rockwell Hardness B80/90, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.