#6-32 Brass Chrome Plated Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G2145814| Mfr #: CPB069

$14.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Cap Nut
Nut Height: 9/32"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2145814 Mfr #: CPB069
Nut Style: Cap NutItem: Cap Nut
System of Measurement: InchBasic Material: Brass
Fastener Thread Direction: Right HandFastener Finish: Chrome Plated
Fastener Thread Depth: 3/16"Width Across Flats: 5/16"
Dia./Thread Size: #6-32Country of Origin (subject to change): United States

Product Description

Acorn Nut, Brass, Chrome Finish, Thread Size 6-32, Thread Type UNC, Right Hand Thread Direction, Thread Depth 3/16 In, Width 5/16 In, Height 9/32 In, Package 25

Product Reviews