#6-32 Brass Nickel Plated Finish Acorn Nuts, 50 pk.

VALUE BRAND| Zoro #: G1051032| Mfr #: CPB058

$9.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1051032 Mfr #: CPB058
Basic Material: BrassFastener Thread Direction: Right Hand
System of Measurement: InchNut Style: Cap Nut
Item: Cap NutFastener Thread Depth: 3/16"
Fastener Thread Type: UNCWidth Across Flats: 5/16"
Fastener Finish: Nickel PlatedDia./Thread Size: #6-32
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Brass, Nickel Finish, Thread Size 6-32, Thread Type UNC, Right Hand Thread Direction, Thread Depth 3/16 In, Width 5/16 In, Height 9/32 In, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.