20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

#6-32 Brass Plain Finish Acorn Nuts, 100 pk.

VALUE BRAND| Zoro #: G1276956| Mfr #: CPB043

$19.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1276956 Mfr #: CPB043
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Item: Cap NutWidth Across Flats: 5/16"
Fastener Finish: PlainDia./Thread Size: #6-32
Basic Material: BrassFastener Thread Depth: 3/16"
Fastener Thread Type: UNCNut Style: Cap Nut
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Brass, Plain Finish, Thread Size 6-32, Thread Type UNC, Right Hand Thread Direction, Thread Depth 3/16 In, Width 5/16 In, Height 9/32 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.