#6-32 12L14 Steel Plain Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G2223776| Mfr #: CPB153

$1.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2223776 Mfr #: CPB153
Basic Material: SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: 12L14
Nut Style: Low Crown Cap NutFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Type: UNC
Width Across Flats: 5/16"Dia./Thread Size: #6-32
Fastener Thread Depth: 5/32"Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Plain, Thread Size 6-32, Thread Type UNC, Thread Direction Right Hand, Thread Depth 5/32 In., Width 5/16 In., Height 11/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.