KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 12L14 Steel Zinc Plated Finish High Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G2065734| Mfr #: CPB127

$3.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 12L14
Fastener Thread Depth: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2065734 Mfr #: CPB127
Fastener Thread Type: UNC (Coarse)Material Grade: 12L14
Fastener Thread Depth: 3/16"Dia./Thread Size: #6-32
Width Across Flats: 5/16"Nut Style: High Crown Cap Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 27/64"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 6-32, Thread Type UNC, Thread Direction Right Hand, Thread Depth 3/16 In., Width 5/16 In., Height 27/64 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Reviews