#6-32 18-8 Stainless Steel Plain Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1736217| Mfr #: 168325

$2.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1736217 Mfr #: 168325
Basic Material: Stainless SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: 18-8
Nut Style: Low Crown Cap NutFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 5/32"
Fastener Thread Type: UNCWidth Across Flats: 5/16"
Dia./Thread Size: #6-32Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, 303 Stainless Steel, Finish Plain, Thread Size 6-32, Thread Type UNC, Thread Direction Right Hand, Thread Depth 5/32 In., Width 5/16 In., Height 11/32 In., Color Gray, Rockwell Hardness B83/95, Meets/Exceeds 303, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.