#6-32 316 Stainless Steel Plain Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1180916| Mfr #: CPB262

$20.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 316
Fastener Thread Depth: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1180916 Mfr #: CPB262
Fastener Thread Type: UNC (Coarse)Material Grade: 316
Fastener Thread Depth: 5/32"Dia./Thread Size: #6-32
Width Across Flats: 5/16"Nut Style: Low Crown Cap Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 11/32"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 6-32, Thread Type UNC, Thread Direction Right Hand, Thread Depth 5/32 In., Width 5/16 In., Height 11-32 In., Color Gray, Rockwell Hardness B80/90, Meets/Exceeds 316, Package Quantity 10

Reviews