KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 316 Stainless Steel Plain Finish Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G0358933| Mfr #: CPB002

$11.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 316
Fastener Thread Depth: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0358933 Mfr #: CPB002
Fastener Thread Type: UNC (Coarse)Material Grade: 316
Fastener Thread Depth: 5/32"Dia./Thread Size: #6-32
Width Across Flats: 5/16"Nut Style: Cap Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 11/32"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, 316 Stainless Steel, Plain Finish, Thread Size 6-32, Thread Type UNC, Right Hand Thread Direction, Thread Depth 5/32 In, Width 5/16 In, Height 11/32 In, Rockwell Hardness B80/90, Package 5

Reviews