KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 Nylon Plain Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G0408161| Mfr #: 0500632CN

$2.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 13/64"
Dia./Thread Size: #6-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0408161 Mfr #: 0500632CN
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 13/64"
Dia./Thread Size: #6-32Width Across Flats: 5/16"
Nut Style: Cap NutBasic Material: Nylon
Fastener Finish: PlainNut Height: 11/32"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Nylon, Finish Natural, Grade Not Rated, Thread Size 6-32, Thread Type UNC, Thread Direction Right Hand, Thread Depth 13/64 In, Width 5/16 In, Height 11/32 In, Color Off-White, For Fixturing Components, Meets/Exceeds IFI, Package Quantity 25

Reviews