KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-14 Brass Plain Finish Extra Low Crown Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G1025132| Mfr #: CPB229

$8.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 3/8"
Dia./Thread Size: 7/16"-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1025132 Mfr #: CPB229
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 3/8"
Dia./Thread Size: 7/16"-14Nut Standards: ASTM B16
Width Across Flats: 3/4"Nut Style: Extra Low Crown Cap Nut
Basic Material: BrassFastener Finish: Plain
Nut Height: 9/16"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Brass, Finish Plain, Thread Size 7/16-14, Thread Type UNC, Thread Direction Right Hand, Thread Depth 3/8 In., Width 3/4 In., Height 9/16 In., Color Brass, Rockwell Hardness B78, Meets/Exceeds ASTM-B16, Package Quantity 5

Reviews