KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-14 12L14 Steel Zinc Plated Finish High Crown Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G1386567| Mfr #: CPB138

$6.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 12L14
Fastener Thread Depth: 17/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1386567 Mfr #: CPB138
Fastener Thread Type: UNC (Coarse)Material Grade: 12L14
Fastener Thread Depth: 17/32"Dia./Thread Size: 7/16"-14
Width Across Flats: 5/8"Nut Style: High Crown Cap Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 7/8"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 7/16-14, Thread Type UNC, Thread Direction Right Hand, Thread Depth 17/32 In., Width 5/8 In., Height 7/8 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 5

Reviews