JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7/16"-14 Grade 2 Low Carbon Steel Chrome Plated Finish Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G0601465| Mfr #: MPB3101

$16.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0601465 Mfr #: MPB3101
Fastener Finish: Chrome PlatedNut Style: Cap Nut
Item: Cap NutMaterial Grade: Grade 2
Basic Material: Low Carbon SteelFastener Thread Direction: Right Hand
System of Measurement: InchFastener Thread Depth: 9/16"
Width Across Flats: 5/8"Dia./Thread Size: 7/16"-14
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Low Carbon Steel, Finish Chrome Plated, Grade 2, Thread Size 7/16-14, Thread Type UNC, Thread Direction Right Hand, Thread Depth 9/16 In, Width 5/8 In, Height 0.915 In, Color Chrome, Refills G0983315, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.