KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-14 Grade 2 Steel Chrome Plated Finish Flat Top Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G1265135| Mfr #: MPB1471

$13.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 7/16"
Dia./Thread Size: 7/16"-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1265135 Mfr #: MPB1471
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 7/16"
Dia./Thread Size: 7/16"-14Width Across Flats: 5/8"
Nut Style: Flat Top Cap NutBasic Material: Steel
Fastener Finish: Chrome PlatedMaterial Grade: Grade 2
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Flat Top, Steel, Finish Chrome Plated, Grade 2, Thread Size 7/16-14, Thread Type UNC, Thread Direction Right Hand, Thread Depth 7/16 In, Width 5/8 In, Height 0.690 In, Color Chrome, Package Quantity 5

Reviews