20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

7/16"-14 Grade 2 Steel Zinc Plated Finish Acorn Nuts, 20 pk.

VALUE BRAND| Zoro #: G0435863| Mfr #: CPB092

$13.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0435863 Mfr #: CPB092
Fastener Thread Direction: Right HandItem: Cap Nut
Basic Material: SteelSystem of Measurement: Inch
Material Grade: Grade 2Fastener Thread Depth: 7/16"
Fastener Thread Type: UNCNut Style: Cap Nut
Width Across Flats: 5/8"Fastener Finish: Zinc Plated
Dia./Thread Size: 7/16"-14Country of Origin (subject to change): United States

Product Description

Acorn Nut, Steel, Zinc Finish, Grade 2, Thread Size 7/16-14, Thread Type UNC, Right Hand Thread Direction, Thread Depth 7/16 In, Width 5/8 In, Height 11/16 In, Rockwell Hardness B80/90, Package 20

Product Reviews

Save 15%. Sign up for Z-mail.