7/16"-14 316 Stainless Steel Plain Finish Low Crown Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G0720106| Mfr #: CPB273

$19.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Cap Nut
Nut Height: 11/16"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0720106 Mfr #: CPB273
Material Grade: 316System of Measurement: Inch
Fastener Finish: PlainNut Style: Low Crown Cap Nut
Basic Material: Stainless SteelFastener Thread Direction: Right Hand
Item: Cap NutWidth Across Flats: 5/8"
Dia./Thread Size: 7/16"-14Fastener Thread Depth: 7/16"
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 7/16-14, Thread Type UNC, Thread Direction Right Hand, Thread Depth 7/16 In., Width 5/8 In., Height 11/16 In., Color Gray, Rockwell Hardness B80/90, Meets/Exceeds 316, Package Quantity 5

Product Reviews