7/16"-20 Brass Plain Finish Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1102202| Mfr #: CPB055

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1102202 Mfr #: CPB055
Fastener Thread Direction: Right HandItem: Cap Nut
Basic Material: BrassNut Style: Cap Nut
System of Measurement: InchFastener Finish: Plain
Dia./Thread Size: 7/16"-20Fastener Thread Depth: 3/8"
Fastener Thread Type: UNFWidth Across Flats: 3/4"
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Brass, Plain Finish, Thread Size 7/16-20, Thread Type UNC, Right Hand Thread Direction, Thread Depth 3/8 In, Width 3/4 In, Height 9/16 In, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.