7/16"-20 Brass Plain Finish Low Crown Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G0381324| Mfr #: CPB216

$5.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Depth: 7/16"
Dia./Thread Size: 7/16"-20
Nut Standards: ASTM B16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0381324 Mfr #: CPB216
Fastener Thread Depth: 7/16"Dia./Thread Size: 7/16"-20
Nut Standards: ASTM B16Width Across Flats: 5/8"
Nut Style: Low Crown Cap NutBasic Material: Brass
Fastener Finish: PlainNut Height: 11/16"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Brass, Finish Plain, Thread Size 7/16-20, Thread Type UNF, Thread Direction Right Hand, Thread Depth 7/16 In., Width 5/8 In., Height 11/16 In., Color Brass, Rockwell Hardness B78, Meets/Exceeds ASTM-B16, Package Quantity 5

Reviews