7/16"-20 12L14 Steel Plain Finish High Crown Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G1348837| Mfr #: CPB113

$4.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Cap Nut
Nut Height: 7/8"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1348837 Mfr #: CPB113
Basic Material: SteelMaterial Grade: 12L14
Item: Cap NutFastener Thread Direction: Right Hand
Nut Style: High Crown Cap NutSystem of Measurement: Inch
Fastener Thread Depth: 17/32"Width Across Flats: 5/8"
Fastener Finish: PlainDia./Thread Size: 7/16"-20
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Plain, Thread Size 7/16-20, Thread Type UNF, Thread Direction Right Hand, Thread Depth 17/32 In., Width 5/8 In., Height 7/8 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 5

Product Reviews