7/16"-20 Grade 2 Low Carbon Steel Chrome Plated Finish Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G0400303| Mfr #: MPB3102

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Cap Nut
System of Measurement: Inch
Basic Material: Low Carbon Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0400303 Mfr #: MPB3102
Item: Cap NutSystem of Measurement: Inch
Nut Style: Cap NutBasic Material: Low Carbon Steel
Fastener Thread Direction: Right HandMaterial Grade: Grade 2
Fastener Finish: Chrome PlatedFastener Thread Depth: 9/16"
Width Across Flats: 5/8"Dia./Thread Size: 7/16"-20
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Low Carbon Steel, Finish Chrome Plated, Grade 2, Thread Size 7/16-20, Thread Type UNC, Thread Direction Right Hand, Thread Depth 9/16 In, Width 5/8 In, Height 0.915 In, Color Chrome, Refills G0983315, Package Quantity 5

Product Reviews