JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

7/16"-20 316 Stainless Steel Plain Finish Low Crown Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G1139984| Mfr #: CPB274

$18.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1139984 Mfr #: CPB274
Material Grade: 316Basic Material: Stainless Steel
System of Measurement: InchFastener Finish: Plain
Fastener Thread Direction: Right HandItem: Cap Nut
Nut Style: Low Crown Cap NutWidth Across Flats: 5/8"
Dia./Thread Size: 7/16"-20Fastener Thread Type: UNF
Fastener Thread Depth: 7/16"Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 7/16-20, Thread Type UNF, Thread Direction Right Hand, Thread Depth 7/16 In., Width 5/8 In., Height 11/16 In., Color Gray, Rockwell Hardness B80/90, Meets/Exceeds 316, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.