20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

7/8"-14 12L14 Steel Plain Finish High Crown Acorn Nuts, 1 pk.

VALUE BRAND| Zoro #: G2273862| Mfr #: CPB123

$5.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2273862 Mfr #: CPB123
Basic Material: SteelSystem of Measurement: Inch
Material Grade: 12L14Fastener Thread Type: UNF
Nut Style: High Crown Cap NutFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 1-3/32"
Width Across Flats: 1-1/4"Fastener Finish: Plain
Dia./Thread Size: 7/8"-14Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Plain, Thread Size 7/8-14, Thread Type UNF, Thread Direction Right Hand, Thread Depth 1-/32 In., Width 1-1/4 In., Height 1-23/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.