20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

7/8"-14 12L14 Steel Zinc Plated Finish High Crown Acorn Nuts, 1 pk.

VALUE BRAND| Zoro #: G0839526| Mfr #: CPB149

$9.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0839526 Mfr #: CPB149
Basic Material: SteelSystem of Measurement: Inch
Material Grade: 12L14Fastener Thread Type: UNF
Nut Style: High Crown Cap NutFastener Thread Direction: Right Hand
Item: Cap NutFastener Finish: Zinc Plated
Dia./Thread Size: 7/8"-14Fastener Thread Depth: 1-3/32"
Width Across Flats: 1-1/4"Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 7/8-14, Thread Type UNF, Thread Direction Right Hand, Thread Depth 1-3/32 In., Width 1-1/4 In., Height 1-23/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.