KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8"-14 12L14 Steel Zinc Plated Finish Low Crown Acorn Nut

VALUE BRAND| Zoro #: G2348823| Mfr #: CPB201

$5.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: 12L14
Fastener Thread Depth: 7/8"
Dia./Thread Size: 7/8"-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2348823 Mfr #: CPB201
Material Grade: 12L14Fastener Thread Depth: 7/8"
Dia./Thread Size: 7/8"-14Width Across Flats: 1-1/4"
Nut Style: Low Crown Cap NutBasic Material: Steel
Fastener Finish: Zinc PlatedNut Height: 1-23/64"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 7/8-14, Thread Type UNF, Thread Direction Right Hand, Thread Depth 7/8 In., Width 1-1/4 In., Height 1-23/64 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 1

Reviews