7/8"-14 18-8 Stainless Steel Plain Finish Low Crown Acorn Nuts, 1 pk.

VALUE BRAND| Zoro #: G0399646| Mfr #: CPB257

$20.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0399646 Mfr #: CPB257
Basic Material: Stainless SteelFastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Nut Style: Low Crown Cap NutMaterial Grade: 18-8
Fastener Finish: PlainFastener Thread Type: UNF
Fastener Thread Depth: 7/8"Width Across Flats: 1-1/4"
Dia./Thread Size: 7/8"-14Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, 303 Stainless Steel, Finish Plain, Thread Size 7/8-14, Thread Type UNF, Thread Direction Right Hand, Thread Depth 7/8 In., Width 1-1/4 In., Height 1-23/64 In., Color Gray, Rockwell Hardness B83/95, Meets/Exceeds 303, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.