7/8"-9 12L14 Steel Plain Finish High Crown Acorn Nuts, 1 pk.

VALUE BRAND| Zoro #: G0284532| Mfr #: CPB122

$9.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0284532 Mfr #: CPB122
Material Grade: 12L14System of Measurement: Inch
Nut Style: High Crown Cap NutFastener Thread Direction: Right Hand
Item: Cap NutBasic Material: Steel
Fastener Thread Depth: 1-3/32"Width Across Flats: 1-1/4"
Fastener Finish: PlainDia./Thread Size: 7/8"-9
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Plain, Thread Size 7/8-9, Thread Type UNC, Thread Direction Right Hand, Thread Depth 1-3/32 In., Width 1-1/4 In., Height 1-23/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.