7/8"-9 12L14 Steel Plain Finish Low Crown Acorn Nuts, 1 pk.

VALUE BRAND| Zoro #: G1260594| Mfr #: CPB174

$5.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1260594 Mfr #: CPB174
Basic Material: SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: 12L14
Nut Style: Low Crown Cap NutFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 7/8"
Fastener Thread Type: UNCWidth Across Flats: 1-1/4"
Dia./Thread Size: 7/8"-9Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Plain, Thread Size 7/8-9, Thread Type UNC, Thread Direction Right Hand, Thread Depth 7/8 In., Width 1-1/4 In., Height 1-23/64 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.