20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

7/8"-9 18-8 Stainless Steel Plain Finish Low Crown Acorn Nuts, 1 pk.

VALUE BRAND| Zoro #: G1674111| Mfr #: CPB256

$19.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1674111 Mfr #: CPB256
System of Measurement: InchFastener Thread Direction: Right Hand
Fastener Finish: PlainItem: Cap Nut
Basic Material: Stainless SteelMaterial Grade: 18-8
Nut Style: Low Crown Cap NutFastener Thread Depth: 7/8"
Fastener Thread Type: UNCWidth Across Flats: 1-1/4"
Dia./Thread Size: 7/8"-9Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, 303 Stainless Steel, Finish Plain, Thread Size 7/8-9, Thread Type UNC, Thread Direction Right Hand, Thread Depth 7/8 In., Width 1-1/4 In., Height 1-23/64 In., Color Gray, Rockwell Hardness B83/95, Meets/Exceeds 303, Package Quantity 1
Save 15%. Sign up for Z-mail.