KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 Brass Plain Finish Extra Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1786732| Mfr #: CPB219

$2.11 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 3/16"
Dia./Thread Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1786732 Mfr #: CPB219
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 3/16"
Dia./Thread Size: #8-32Nut Standards: ASTM B16
Width Across Flats: 5/16"Nut Style: Extra Low Crown Cap Nut
Basic Material: BrassFastener Finish: Plain
Nut Height: 9/32"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Brass, Finish Plain, Thread Size 8-32, Thread Type UNC, Thread Direction Right Hand, Thread Depth 3/16 In., Width 5/16 In., Height 9/32 In., Color Brass, Rockwell Hardness B78, Meets/Exceeds ASTM-B16, Package Quantity 10

Reviews