LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

#8-32 Brass Plain Finish Acorn Nuts, 100 pk.

VALUE BRAND| Zoro #: G2073163| Mfr #: CPB044

$15.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Style: Cap Nut
Width Across Flats: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2073163 Mfr #: CPB044
Fastener Thread Direction: Right HandNut Style: Cap Nut
Width Across Flats: 5/16"Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 3/16"Nut Height: 9/32"
Basic Material: BrassDia./Thread Size: #8-32
Item: Cap NutFastener Finish: Plain
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Brass, Plain Finish, Thread Size 8-32, Thread Type UNC, Right Hand Thread Direction, Thread Depth 3/16 in, Width 5/16 In, Height 9/32 In, Package 100

Reviews