Zoro Select
High Crown Cap Nut, #8-32, Steel, Plain, 27/64 in H, 10 PK
Mfr # CPB102
Zoro # G0882777
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile High Crown
- Material Steel
- Material Grade/Class Not Graded
- Finish Plain
- Overall Height 27/64 in
Explore More Products
- ZORO SELECT High Crown Cap Nut, 1/4"-20, Steel, Plain, 19/32 in H, 10 PK CPB106
- ZORO SELECT High Crown Cap Nut, #12-24, Steel, Plain, 33/64 in H, 10 PK CPB105
- ZORO SELECT High Crown Cap Nut, 9/16"-18, Steel, Plain, 1-3/16 in H, 2 PK CPB117
- ZORO SELECT Cap Nut, M6.3, Steel, Zinc Plated, 7 mm H, 50 PK 1042PK
- ZORO SELECT Standard Crown Cap Nut, M3-0.50, 18-8 Stainless Steel, Plain, 6 mm H, 10 PK DN7X00300-010P1
- ZORO SELECT Standard Crown Cap Nut, M4-0.70, 18-8 Stainless Steel, Plain, 8 mm H, 25 PK DN7X00400-025P1
- ZORO SELECT Low Crown Cap Nut, #10-32, Stainless Steel, 0.291 in H, 500 PK 11NC188
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Brass, Plain, 11/16 in H, 5 PK CPB216
- ZORO SELECT High Crown Flattened Head Cap Nut, 1/2"-13, 316 Stainless Steel, Plain, 1-7/16 in H Z0339-316
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Plain, 17/32 in H, 10 PK CPB160
- KIPP Cap Nut, M6, Stainless Steel, Polished, 9 mm H K1332.06
- Zoro Select Cap Nuts & Acorn Nuts