KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 12L14 Steel Zinc Plated Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G0739706| Mfr #: CPB180

$2.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 12L14
Fastener Thread Depth: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0739706 Mfr #: CPB180
Fastener Thread Type: UNC (Coarse)Material Grade: 12L14
Fastener Thread Depth: 5/32"Dia./Thread Size: #8-32
Width Across Flats: 5/16"Nut Style: Low Crown Cap Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 11/32"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 8-32, Thread Type UNC, Thread Direction Right Hand, Thread Depth 5/32 In., Width 5/16 In., Height 11/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Reviews