JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#8-32 18-8 Stainless Steel Plain Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G0477705| Mfr #: CPB239

$3.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0477705 Mfr #: CPB239
Fastener Thread Direction: Right HandNut Style: Low Crown Cap Nut
Basic Material: Stainless SteelMaterial Grade: 18-8
Item: Cap NutSystem of Measurement: Inch
Fastener Finish: PlainFastener Thread Depth: 5/32"
Width Across Flats: 5/16"Dia./Thread Size: #8-32
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, 303 Stainless Steel, Finish Plain, Thread Size 8-32, Thread Type UNC, Thread Direction Right Hand, Thread Depth 5/32 In., Width 5/16 In., Height 11/32 In., Color Gray, Rockwell Hardness B83/95, Meets/Exceeds 303, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.