#8-32 18-8 Stainless Steel Plain Finish Self-Locking Acorn Nuts, 20 pk.

VALUE BRAND| Zoro #: G1474331| Mfr #: CPB029

$17.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Style: Self-Locking Cap Nut
Width Across Flats: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474331 Mfr #: CPB029
Fastener Thread Direction: Right HandNut Style: Self-Locking Cap Nut
Width Across Flats: 5/16"Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 5/32"Nut Height: 11/32"
Basic Material: Stainless SteelDia./Thread Size: #8-32
Item: Cap NutFastener Finish: Plain
Material Grade: 18-8System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Self Locking, 18-8 Stainless Steel, Plain Finish, Thread Size 8-32, Thread Type UNC, Right Hand Thread Direction, Thread Depth 5/32 In, Width 5/16 In, Height 11/32 In, Rockwell Hardness B83/95, Package 20

Reviews