JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

#8-32 18-8 Stainless Steel Plain Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G1828583| Mfr #: CPB018

$9.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1828583 Mfr #: CPB018
Basic Material: Stainless SteelFastener Finish: Plain
Item: Cap NutSystem of Measurement: Inch
Fastener Thread Direction: Right HandWidth Across Flats: 5/16"
Material Grade: 18-8Dia./Thread Size: #8-32
Fastener Thread Depth: 5/32"Nut Style: Cap Nut
Country of Origin (subject to change): United States

Product Description

Acorn Nut, 18-8 Stainless Steel, Plain Finish, Thread Size 8-32, Thread Type UNC, Right Hand Thread Direction, Thread Depth 5/32 In, Width 5/16 In, Height 11/32 In, Rockwell Hardness B83/95, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.