KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 Nylon Plain Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G1441115| Mfr #: 0500832CN

$2.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 7/32"
Dia./Thread Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1441115 Mfr #: 0500832CN
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 7/32"
Dia./Thread Size: #8-32Width Across Flats: 1/3"
Nut Style: Cap NutBasic Material: Nylon
Fastener Finish: PlainNut Height: 3/8"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Nylon, Finish Natural, Grade Not Rated, Thread Size 8-32, Thread Type UNC, Thread Direction Right Hand, Thread Depth 7/32 In, Width 1/3 In, Height 3/8 In, Color Off-White, For Fixturing Components, Meets/Exceeds IFI, Package Quantity 25

Reviews