20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

9/16"-12 12L14 Steel Plain Finish Low Crown Acorn Nuts, 2 pk.

VALUE BRAND| Zoro #: G2122285| Mfr #: CPB168

$3.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2122285 Mfr #: CPB168
Basic Material: SteelMaterial Grade: 12L14
Fastener Finish: PlainFastener Thread Direction: Right Hand
System of Measurement: InchNut Style: Low Crown Cap Nut
Item: Cap NutFastener Thread Depth: 9/16"
Fastener Thread Type: UNCWidth Across Flats: 7/8"
Dia./Thread Size: 9/16"-12Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Plain, Thread Size 9/16-12, Thread Type UNC, Thread Direction Right Hand, Thread Depth 9/16 In., Width 7/8 In., Height 15/16 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 2
Save 15%. Sign up for Z-mail.