9/16"-12 12L14 Steel Zinc Plated Finish High Crown Acorn Nuts, 2 pk.

VALUE BRAND| Zoro #: G0761047| Mfr #: CPB142

$3.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0761047 Mfr #: CPB142
Basic Material: SteelSystem of Measurement: Inch
Material Grade: 12L14Fastener Thread Type: UNC
Nut Style: High Crown Cap NutFastener Thread Direction: Right Hand
Item: Cap NutWidth Across Flats: 7/8"
Fastener Finish: Zinc PlatedDia./Thread Size: 9/16"-12
Fastener Thread Depth: 11/16"Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 9/16-12, Thread Type UNC, Thread Direction Right Hand, Thread Depth 11/16 In., Width 7/8 In., Height 1-3/16 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.